Shop All Compression and Die Springs
Spec
Compression Spring, Music Wire, PK10, C09751481500M
Mfr # C09751481500M
Zoro # G3325423
product price: $44.85
/pk 10, $4.49/ea
Sold in multiples of 3 for $134.55
$134.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Music Wire
- Outside Dia. 0.975 in
- Wire Dia. 0.148 in
- Compressed Length 1.042 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C09751481500M
- Zoro # G3325423
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/2 in |
Outside Dia. | 0.975 in |
Wire Dia. | 0.148 in |
Compressed Length | 1.042 in |
Details
Type | Heavy Duty |
Material | Music Wire |
Spring Rate | 268 lb/in |
Color | Dark Gray |
Deflection @ Load | 0.31 in |
Finish | Plain |
Item | Compression Spring |
Wire Type | Round |
Meets/Exceeds | ASTM A228 and AMS 5112 |
End Type | Squared and Ground |
Description
Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 1-1/2 In., Outside Dia. 31/32 In., Wire Type Round, Wire Dia. 0.148 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 1.042 In., Deflection @ Load 0.31 In., Spring Rate 268 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" x 2-1/2" Swivle 316 Stainless Steel Bolt Snap Hooks 2PK (35745)
- MANHATTAN COMFORT Naperville, Vinyl Flower Power Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Naperville)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 10in.W (1013-36)
- EBERHARD MANUFACTURING CO Locking Handle Assembly W/Molded Gasket (EMC 11-21100-236C-03)
- SPEC Compression Spring, Music Wire, PK10, C09751483000M (C09751483000M)
- SPEC Compression Spring, Stainless Steel, PK10, C09750743000S (C09750743000S)
- SPEC Compression Spring Metric, PK3 (D13360)
- SPEC Compression Spring, Stainless Steel, PK10, C04200351500S (C04200351500S)
- SPEC Compression Spring, Music Wire, PK10, C16871774000M (C16871774000M)
- SPEC Compression Spring Music Wire, PK5, D12600 (D12600)
- ZORO SELECT Compress Spring, 7/8x0.022 In, PK5 (1NCK7)
- Spec Compression and Die Springs