Shop All Compression and Die Springs
Spec
Compression Spring, Music Wire, PK10, C09751352500M
Mfr # C09751352500M
Zoro # G3325283
original price:
$39.29
5% off
Sold in multiples of 3 for $111.57
$111.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Music Wire
- Outside Dia. 0.975 in
- Wire Dia. 0.135 in
- Compressed Length 1.453 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spec
- MFR # C09751352500M
- Zoro # G3325283
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 2 1/2 in |
Outside Dia. | 0.975 in |
Wire Dia. | 0.135 in |
Compressed Length | 1.453 in |
Details
Type | Heavy Duty |
Material | Music Wire |
Spring Rate | 98 lb/in |
Color | Dark Gray |
Item | Compression Spring |
Deflection @ Load | 0.66 in |
End Type | Squared and Ground |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Finish | Plain |
Wire Type | Round |
Description
Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 2-1/2 In., Outside Dia. 31/32 In., Wire Type Round, Wire Dia. 0.135 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 1.453 In., Deflection @ Load 0.66 In., Spring Rate 98 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI Flange Gasket, 1" Inside Dia., Black (3114040)
- RANDALL 3' Brown Aluminum Brush Door Sweep For Gap Up To 2" (3 FT BS-330-BR)
- ZORO SELECT Cabinet and Drawer Dead Bolt Locks, Keyed Alike, CH751 Key, For Material Thickness 1 3/8 in (1XRX5)
- ZORO SELECT Compress Spring, Conical, SS, 1 1/4x0.975 (1NDT4)
- SPEC Compression Spring, Stainless Steel, PK10, C07201052250S (C07201052250S)
- SPEC Compression Spring, Stainless Steel, PK10, C04200551000S (C04200551000S)
- SPEC Compression Spring, Music Wire, PK10, C06000631750M (C06000631750M)
- SPEC Compression Spring, Music Wire, PK10, C04800723000M (C04800723000M)
- SPEC Compression Spring Music Wire, PK5, C02180111500S (C02180111500S)
- SPEC Compression Spring Music Wire, PK5, C03120231500S (C03120231500S)
- ZORO SELECT Compress Spring, 1/2x0.022 In, PK5 (1NBY5)
- Spec Compression and Die Springs