Shop All Compression and Die Springs
Spec
Compression Spring, Music Wire, PK10, C09751252500M
Mfr # C09751252500M
Zoro # G3325259
Sold in multiples of 5 for $164.95
$164.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Music Wire
- Outside Dia. 0.975 in
- Wire Dia. 0.125 in
- Compressed Length 1.347 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spec
- MFR # C09751252500M
- Zoro # G3325259
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 2 1/2 in |
Outside Dia. | 0.975 in |
Wire Dia. | 0.125 in |
Compressed Length | 1.347 in |
Details
Type | Heavy Duty |
Material | Music Wire |
Spring Rate | 69 lb/in |
Color | Dark Gray |
Wire Type | Round |
End Type | Squared and Ground |
Deflection @ Load | 0.75 in |
Finish | Plain |
Item | Compression Spring |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Description
Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 2-1/2 In., Outside Dia. 31/32 In., Wire Type Round, Wire Dia. 0.125 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 1.347 In., Deflection @ Load 0.75 In., Spring Rate 69 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMA JMA: 1137B Chicago / Harley Davidson Tubular Key (JMA CHI-1T) (JMA-CHI-1T)
- ARMSTRONG FLOORING Wall Base, Metal Gray, 4 ft x 48", PK30 (FPR41MG018)
- ARMSTRONG WORLD INDUSTRIES Ceiling Tile Retaining Clip, PK200 (BERC2)
- OMNIA Modern Rose Pass Knob 2-3/8" BS T Strike Oil Rubbed Bronze 935 (935MD/238T.PA10B)
- SPEC Compression Spring, Music Wire, , PK15, C04200671250M (C04200671250M)
- SPEC Compression Spring, Music Wire, PK10, C06000721250M (C06000721250M)
- SPEC Compression Spring, Music Wire, PK10, C09750743000M (C09750743000M)
- SPEC Compression Spring, Music Wire, PK10, C16871625000M (C16871625000M)
- SPEC Compression Spring Music Wire, PK5, C03750300630S (C03750300630S)
- SPEC Compression Spring, Stainless Steel, PK10, C04550460750S (C04550460750S)
- RAYMOND ISO D Die Spring, XHD, 38.1mmx51mm (306708D)
- Spec Compression and Die Springs