Shop All Compression and Die Springs
Spec
Compression Spring, Music Wire, PK10, C09750852500M
Mfr # C09750852500M
Zoro # G3324303
Sold in multiples of 4 for $82.36
$82.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Music Wire
- Outside Dia. 0.975 in
- Wire Dia. 0.085 in
- Compressed Length 0.769 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spec
- MFR # C09750852500M
- Zoro # G3324303
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 2 1/2 in |
Outside Dia. | 0.975 in |
Wire Dia. | 0.085 in |
Compressed Length | 0.769 in |
Details
Type | Heavy Duty |
Material | Music Wire |
Spring Rate | 16 lb/in |
Color | Dark Gray |
Wire Type | Round |
Item | Compression Spring |
Deflection @ Load | 1.1 in |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Finish | Plain |
End Type | Squared and Ground |
Description
Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 2-1/2 In., Outside Dia. 31/32 In., Wire Type Round, Wire Dia. 0.085 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.769 In., Deflection @ Load 1.10 In., Spring Rate 16 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVELYHOME 26 x 78 in. Decorative Self Adhesive Film; Granite Beige (LO664656)
- VON DUPRIN Von Duprin 4200 Series Electric Strikes, 12/24 VDC Stainless Steel (4211 US32D)
- LUCKY LINE Super 48 Retractable Key Chain Clip-On (4365)
- MONROE PMP 4" W x 4" H Black Enamel Door and Butt Hinge (LPB400400)
- SPEC Compression Spring, Stainless Steel, PK10, C04800723000S (C04800723000S)
- SPEC Compression Spring, Music Wire, , PK15, C03000510880M (C03000510880M)
- SPEC Compression Spring, Stainless Steel, PK10, C03600400940S (C03600400940S)
- SPEC Compression Spring, Stainless Steel, PK10, C06000453500S (C06000453500S)
- SPEC Compression Spring, Stainless Steel, PK10, C07201052250S (C07201052250S)
- SPEC Compression Spring, Stainless Steel, PK10, C07200590750S (C07200590750S)
- SPEC Compression Spring Music Wire, PK5, D12600 (D12600)
- Spec Compression and Die Springs