Shop All Compression and Die Springs
Spec
Compression Spring, Music Wire, PK10, C09750742500M
Mfr # C09750742500M
Zoro # G3324078
product price: $27.29
/pk 10, $2.73/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Music Wire
- Outside Dia. 0.975 in
- Wire Dia. 0.074 in
- Compressed Length 0.613 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C09750742500M
- Zoro # G3324078
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 2 1/2 in |
Outside Dia. | 0.975 in |
Wire Dia. | 0.074 in |
Compressed Length | 0.613 in |
Details
Type | Heavy Duty |
Material | Music Wire |
Spring Rate | 10 lb/in |
Color | Dark Gray |
Deflection @ Load | 1.19 in |
Wire Type | Round |
Item | Compression Spring |
End Type | Squared and Ground |
Finish | Plain |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Description
Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 2-1/2 In., Outside Dia. 31/32 In., Wire Type Round, Wire Dia. 0.074 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.613 In., Deflection @ Load 1.19 In., Spring Rate 10 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Door Holder, Surface Mount (1508-AQN5)
- STOCKCAP EPDM Caps-0.456-1.500-0.060-BLACK, 200PK (315110)
- ARMSTRONG WORLD INDUSTRIES Cirrus Ceiling Tile, 24 in W x 48 in L, Beveled Tegular, 15/16 in Grid Size, 6 PK (513A)
- DELTANA Baseboard Door Bumper, Solid Brass Black 4" (BDS425U19)
- SPEC Compression Spring, Music Wire, PK10, C09750743000M (C09750743000M)
- SPEC Compression Spring, Music Wire, PK10, C03600551750M (C03600551750M)
- SPEC Compression Spring, Music Wire, PK10, C06000592750M (C06000592750M)
- SPEC Compression Spring, Music Wire, PK10, C11000961250M (C11000961250M)
- SPEC Compression Spring, Stainless Steel, PK10, C12251051000S (C12251051000S)
- SPEC Compression Spring Metric, PK10 (D11130)
- SPEC Compression Spring, Stainless Steel, PK10, C06000451000S (C06000451000S)
- Spec Compression and Die Springs