Shop All Compression and Die Springs
Spec
Compression Spring, Music Wire, PK10, C09750742000M
Mfr # C09750742000M
Zoro # G3324017
product price: $22.99
/pk 10, $2.30/ea
Sold in multiples of 9 for $206.91
$206.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Music Wire
- Outside Dia. 0.975 in
- Wire Dia. 0.074 in
- Compressed Length 0.522 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C09750742000M
- Zoro # G3324017
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 2 in |
Outside Dia. | 0.975 in |
Wire Dia. | 0.074 in |
Compressed Length | 0.522 in |
Details
Type | Heavy Duty |
Material | Music Wire |
Spring Rate | 13 lb/in |
Color | Dark Gray |
End Type | Squared and Ground |
Wire Type | Round |
Item | Compression Spring |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Deflection @ Load | 0.94 in |
Finish | Plain |
Description
Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 2 In., Outside Dia. 31/32 In., Wire Type Round, Wire Dia. 0.074 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.522 In., Deflection @ Load 0.94 In., Spring Rate 13 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS ATLANTIC CO. Lever Exit Device Trim with Entry function in Satin Chrome Finish (ED-LHL500-US26D)
- MIDWEST FASTENER 6-1/2" x 7" x 1/4" X-Large Rubber O-Rings 2PK (33064)
- ROCKWOOD Door Latch Guard, Stainless Steel, 11"L x 3-3/32"W (320.32D)
- DELTANA Shutter Bar/Door Latch 7/8" Oil Rubbed Bronze (SB3178U10B)
- SPEC Compression Spring, Stainless Steel, PK10, C11000854500S (C11000854500S)
- SPEC Compression Spring, Stainless Steel, PK10, C04550391250S (C04550391250S)
- SPEC Compression Spring, Stainless Steel, PK10, C03000491250S (C03000491250S)
- SPEC Compression Spring, Music Wire, PK10, C11000855000M (C11000855000M)
- SPEC Metric Compression Spring, 3-1/2in.L, PK10 (D12280)
- SPEC Compression Spring, Stainless Steel, PK10, C06000722500S (C06000722500S)
- RAYMOND Die Spring, Medium Duty, 1-1/2x12In (103748)
- Spec Compression and Die Springs