Shop All Compression and Die Springs
Spec
Compression Spring, Music Wire, PK10, C08500680750M
Mfr # C08500680750M
Zoro # G3322529
Sold in multiples of 5 for $99.95
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Music Wire
- Outside Dia. 0.85 in
- Wire Dia. 0.068 in
- Compressed Length 0.292 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spec
- MFR # C08500680750M
- Zoro # G3322529
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 3/4 in |
Outside Dia. | 0.85 in |
Wire Dia. | 0.068 in |
Compressed Length | 0.292 in |
Details
Type | Heavy Duty |
Material | Music Wire |
Spring Rate | 36 lb/in |
Color | Dark Gray |
End Type | Squared and Ground |
Wire Type | Round |
Item | Compression Spring |
Deflection @ Load | 0.3 in |
Finish | Plain |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Description
Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 3/4 In., Outside Dia. 55/64 In., Wire Type Round, Wire Dia. 0.068 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.292 In., Deflection @ Load 0.30 In., Spring Rate 36 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Light Commercial Carson PRIV Door Lock (408CNL-26D)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (1382)
- DELTANA Round Flush Pull Bright Chrome 2-3/8" (FP238U26)
- TRIMLITE 30" x 80" Primed 5-Panel Equal Panel Shaker Bifold Door and Hardware (2668pri8405BF)
- SPEC Compression Spring, Music Wire, PK10, C08500684000M (C08500684000M)
- SPEC Compression Spring, Music Wire, PK10, C11000855000M (C11000855000M)
- SPEC Compression Spring, Music Wire, PK10, C16871352000M (C16871352000M)
- SPEC Compression Spring , PK3 (C10950823000M)
- SPEC Compression Spring, Stainless Steel, PK10, C06000491750S (C06000491750S)
- SPEC Compression Spring, Stainless Steel, PK10, C07200722750S (C07200722750S)
- ZORO SELECT Compress Spring, Conical, SS, 5/16x0.420 (1NCV5)
- Spec Compression and Die Springs