Shop All Compression and Die Springs
Spec
Compression Spring, Music Wire, PK10, C07200961000M
Mfr # C07200961000M
Zoro # G3321759
product price: $22.19
/pk 10, $2.22/ea
Sold in multiples of 4 for $88.76
$88.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Music Wire
- Outside Dia. 0.72 in
- Wire Dia. 0.096 in
- Compressed Length 0.581 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C07200961000M
- Zoro # G3321759
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 1 in |
Outside Dia. | 0.72 in |
Wire Dia. | 0.096 in |
Compressed Length | 0.581 in |
Details
Type | Heavy Duty |
Material | Music Wire |
Spring Rate | 165 lb/in |
Color | Dark Gray |
End Type | Squared and Ground |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Wire Type | Round |
Finish | Plain |
Deflection @ Load | 0.27 in |
Item | Compression Spring |
Description
Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 1 In., Outside Dia. 23/32 In., Wire Type Round, Wire Dia. 0.096 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.581 In., Deflection @ Load 0.27 In., Spring Rate 165 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Viton, 10.3mm OD, PK25 (1RHP9)
- EKENA MILLWORK 7 3/4W x 7 3/4H x 3/8T Wood Hobby Board, Maple (HBW08X08X375AMA)
- ROCKWOOD Concave Door Stop with Bumper, Brass, Gray, 1"H x 2-7/16"W (404.26D)
- RIXSON Pivots (L180 X 1-3/4 DOOR 626)
- SPEC Compression Spring Music Wire, PK5, D12850 (D12850)
- SPEC Compression Spring, Music Wire, PK10, C03600322000M (C03600322000M)
- SPEC Compression Spring, Stainless Steel, PK10, C04800451250S (C04800451250S)
- SPEC Compression Spring Music Wire, PK5, C06600672500S (C06600672500S)
- SPEC Compression Spring, Stainless Steel, PK10, C03600382500S (C03600382500S)
- SPEC Compression Spring Metric, PK10 (D11500)
- RAYMOND Compression Spring, Overall 1-1/4" L, PK10 (C02400261250S)
- Spec Compression and Die Springs