Shop All Compression and Die Springs
Spec
Compression Spring, Music Wire, PK10, C07200854000M
Mfr # C07200854000M
Zoro # G3321871
product price: $24.29
/pk 10, $2.43/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Music Wire
- Outside Dia. 0.72 in
- Wire Dia. 0.085 in
- Compressed Length 1.439 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C07200854000M
- Zoro # G3321871
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 4 in |
Outside Dia. | 0.72 in |
Wire Dia. | 0.085 in |
Compressed Length | 1.439 in |
Details
Type | Heavy Duty |
Material | Music Wire |
Spring Rate | 21 lb/in |
Color | Dark Gray |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Finish | Plain |
End Type | Squared and Ground |
Item | Compression Spring |
Wire Type | Round |
Deflection @ Load | 1.6 in |
Description
Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 4 In., Outside Dia. 23/32 In., Wire Type Round, Wire Dia. 0.085 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 1.439 In., Deflection @ Load 1.60 In., Spring Rate 21 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Hand Rail Brackets, 3" Projection Black (HRC253U19)
- SARGENT Grade 1 Entrance/Office Cylindrical Lock, L Lever, L Rose, SFIC Disposable Construction Core, Satin (70-10XG05 LL 26D)
- DELTANA Door Stop, Brass, Bronze, 1-7/8"H x 3/4"W (HP70U10B)
- RICHELIEU 72inch 1820 mm Track, BiFold Door Hardware Kit, White (14028WBC)
- SPEC Compression Spring Music Wire, PK5, D12850 (D12850)
- SPEC Compression Spring, Music Wire, PK10, C09750852000M (C09750852000M)
- SPEC Compression Spring, Music Wire, PK10, C03600471500M (C03600471500M)
- SPEC Compression Spring, Music Wire, PK10, C07200814000M (C07200814000M)
- SPEC Compression Spring, Music Wire, PK10, C03600350750M (C03600350750M)
- SPEC Compression Spring Music Wire, PK15 (C04800351250M)
- SPEC Compression Spring Metric, PK3 (D13380)
- Spec Compression and Die Springs