Shop All Compression and Die Springs
Spec
Compression Spring, Music Wire, PK10, C07200812500M
Mfr # C07200812500M
Zoro # G3321497
product price: $23.49
/pk 10, $2.35/ea
Sold in multiples of 4 for $93.96
$93.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Music Wire
- Outside Dia. 0.72 in
- Wire Dia. 0.081 in
- Compressed Length 0.981 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C07200812500M
- Zoro # G3321497
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 2 1/2 in |
Outside Dia. | 0.72 in |
Wire Dia. | 0.081 in |
Compressed Length | 0.981 in |
Details
Type | Heavy Duty |
Material | Music Wire |
Spring Rate | 26 lb/in |
Color | Dark Gray |
Item | Compression Spring |
End Type | Squared and Ground |
Deflection @ Load | 1.1 in |
Finish | Plain |
Wire Type | Round |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Description
Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 2-1/2 In., Outside Dia. 23/32 In., Wire Type Round, Wire Dia. 0.081 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.981 In., Deflection @ Load 1.10 In., Spring Rate 26 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Sink Base Cabinet Drip Tray (SBDT-3336-A-1)
- PRIME-LINE Double Wing Clip, Plastic White 100 Pack (PL 14616)
- ZORO SELECT O-Ring, Buna N, Dash 027, 1-5/16, 1.441, PK50 (U38801.006.0131)
- KUKAI Kukai: Blocks for standard keys(E9 Pro) (Kukai-SEC-E9-BlocksKey)
- SPEC Compression Spring, Music Wire, PK10, C07200814000M (C07200814000M)
- SPEC Compression Spring, Music Wire, PK10, C07200811250M (C07200811250M)
- SPEC Compression Spring, Music Wire, PK10, C07200811500M (C07200811500M)
- SPEC Compression Spring, Stainless Steel, PK10, C08500682000S (C08500682000S)
- SPEC Compression Spring, Stainless Steel, PK10, C06000633500S (C06000633500S)
- SPEC Compression Spring, Stainless Steel, PK10, C19371776000S (C19371776000S)
- RAYMOND Compression Spring, Overall 1/2" L, PK10 (C02400450500S)
- Spec Compression and Die Springs