Shop All Compression and Die Springs
Spec
Compression Spring, Music Wire, PK10, C07200811250M
Mfr # C07200811250M
Zoro # G3321390
product price: $17.59
/pk 10, $1.76/ea
Sold in multiples of 5 for $87.95
$87.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Music Wire
- Outside Dia. 0.72 in
- Wire Dia. 0.081 in
- Compressed Length 0.587 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C07200811250M
- Zoro # G3321390
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/4 in |
Outside Dia. | 0.72 in |
Wire Dia. | 0.081 in |
Compressed Length | 0.587 in |
Details
Type | Heavy Duty |
Material | Music Wire |
Spring Rate | 56 lb/in |
Color | Dark Gray |
Item | Compression Spring |
Deflection @ Load | 0.51 in |
Wire Type | Round |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Finish | Plain |
End Type | Squared and Ground |
Description
Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 1-1/4 In., Outside Dia. 23/32 In., Wire Type Round, Wire Dia. 0.081 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.587 In., Deflection @ Load 0.51 In., Spring Rate 56 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Utility, Steel, 2 1/4 OAL, PK12 (1NAA7)
- HARDWARE RESOURCES 4-1/2" Wx4-1/2"Dx35-1/2"H Rubberwood Fluted Post (P19RW)
- RICHELIEU HARDWARE 1 9/16 in (40 mm) x 1 9/16 in (40 mm) Chrome, Clear Contemporary Cabinet Knob (BP3993404014011)
- MSI Kenzzi Tamensa 8 In. X 8 In. Glazed Porcelain Floor And Wall Tile, 12PK (ZOR-PT-0510)
- SPEC Compression Spring, Music Wire, PK10, C07200812500M (C07200812500M)
- SPEC Compression Spring, Music Wire, PK10, C07200814000M (C07200814000M)
- SPEC Compression Spring, Music Wire, PK10, C07200811500M (C07200811500M)
- SPEC Compression Spring Music Wire, PK5, C05400410750M (C05400410750M)
- SPEC Compression Spring , PK5 (C08751205500S)
- SPEC Compression Spring, Music Wire, PK10, C04800352500M (C04800352500M)
- RAYMOND Inch Series Die Spring, PK3 (104508)
- Spec Compression and Die Springs