Shop All Compression and Die Springs
Spec
Compression Spring, Music Wire, PK10, C07200724000M
Mfr # C07200724000M
Zoro # G3321311
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Music Wire
- Outside Dia. 0.72 in
- Wire Dia. 0.072 in
- Compressed Length 1.182 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spec
- MFR # C07200724000M
- Zoro # G3321311
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 4 in |
Outside Dia. | 0.72 in |
Wire Dia. | 0.072 in |
Compressed Length | 1.182 in |
Details
Type | Heavy Duty |
Material | Music Wire |
Spring Rate | 11 lb/in |
Color | Dark Gray |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Wire Type | Round |
End Type | Squared and Ground |
Finish | Plain |
Deflection @ Load | 1.98 in |
Item | Compression Spring |
Description
Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 4 In., Outside Dia. 23/32 In., Wire Type Round, Wire Dia. 0.072 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 1.182 In., Deflection @ Load 1.98 In., Spring Rate 11 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REINZ Gasket Material, 71-15654-00 (71-15654-00)
- RAYMOND Extension Spring, Standard Steel, PK6 (020102000)
- RICHELIEU HARDWARE 5 1/16-inch to 10 1/8-inch (128 mm to 256 mm) Center to Center White Contemporary Cabinet Pull (BP73012830)
- PEMKO 209DV36 36" Door Shoe with Vinyl Dark Bronze (209DV36)
- SPEC Compression Spring, Music Wire, PK10, C07200721500M (C07200721500M)
- SPEC Compression Spring, Stainless Steel, PK10, C03600451000S (C03600451000S)
- SPEC Compression Spring, Music Wire, PK10, C03600591120M (C03600591120M)
- SPEC Compression Spring, Stainless Steel, PK10, C04200550500S (C04200550500S)
- SPEC Compression Spring, Music Wire, PK10, C04800723000M (C04800723000M)
- SPEC Compression Spring, Stainless Steel, PK10, C06000451500S (C06000451500S)
- MIDWEST FASTENER 1-1/16" x .125" x 5" Steel Compression Springs 6PK (18641)
- Spec Compression and Die Springs