Shop All Compression and Die Springs
Spec
Compression Spring, Music Wire, PK10, C03600471500M
Mfr # C03600471500M
Zoro # G3308547
product price: $15.29
/pk 10, $1.53/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Music Wire
- Outside Dia. 0.36 in
- Wire Dia. 0.047 in
- Compressed Length 0.613 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C03600471500M
- Zoro # G3308547
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/2 in |
Outside Dia. | 0.36 in |
Wire Dia. | 0.047 in |
Compressed Length | 0.613 in |
Details
Type | Heavy Duty |
Material | Music Wire |
Spring Rate | 23 lb/in |
Color | Dark Gray |
Deflection @ Load | 0.57 in |
End Type | Squared and Ground |
Item | Compression Spring |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Finish | Plain |
Wire Type | Round |
Description
Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 1-1/2 In., Outside Dia. 23/64 In., Wire Type Round, Wire Dia. 0.047 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.613 In., Deflection @ Load 0.57 In., Spring Rate 23 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, 109/1000" H, 25 ft L, Ribbed (X1568HT-25)
- ZORO SELECT O-Ring, Dash 117, Viton, 0.1 In., PK50 (U38875.009.0081)
- ZORO SELECT Full Face EPDM Flange Gasket for 1" Pipe, 1/16" Thick, #150 (BULK-FG-593)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 FLA 625)
- SPEC Compression Spring, Music Wire, PK10, C07200812500M (C07200812500M)
- SPEC Compression Spring, Stainless Steel, PK10, C03600420440S (C03600420440S)
- SPEC Compression Spring, Music Wire, PK10, C07200553000M (C07200553000M)
- SPEC Metric Compression Spring, 4-5/16inL, PK10 (D12570)
- SPEC Compression Spring, Music Wire, PK10, C08500812000M (C08500812000M)
- SPEC Compression Spring, Stainless Steel, PK10, C07200590750S (C07200590750S)
- SPEC Compression Spring, Music Wire, , PK15, C03600451000M (C03600451000M)
- Spec Compression and Die Springs