Shop All Compression and Die Springs
Spec
Compression Spring, Music Wire, PK10, C03600350750M
Mfr # C03600350750M
Zoro # G3306587
product price: $20.35
/pk 15, $1.36/ea
Sold in multiples of 5 for $101.75
$101.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Music Wire
- Outside Dia. 0.36 in
- Wire Dia. 0.035 in
- Compressed Length 0.247 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C03600350750M
- Zoro # G3306587
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 3/4 in |
Outside Dia. | 0.36 in |
Wire Dia. | 0.035 in |
Compressed Length | 0.247 in |
Details
Type | Heavy Duty |
Material | Music Wire |
Spring Rate | 15 lb/in |
Color | Dark Gray |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Item | Compression Spring |
Deflection @ Load | 0.37 in |
Wire Type | Round |
Finish | Plain |
End Type | Squared and Ground |
Description
Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 3/4 In., Outside Dia. 23/64 In., Wire Type Round, Wire Dia. 0.035 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.247 In., Deflection @ Load 0.37 In., Spring Rate 15 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE MAGNETICS Neo Shallow Pot w/ thread .512D x .177 in. (E773NEO)
- BRASS ACCENTS Quaker Pull Plate, 2-3/4x10" (A07-P5401-613VB)
- COMPONENT HARDWARE CP Die Cast Snap-Action Mechanical Latch (R26-1000)
- SCHLAGE Double Cylinder Mortise Deadlock, Satin Chrome (L9462P 626)
- SPEC Compression Spring Metric, PK10 (D21580)
- SPEC Compression Spring Music Wire, PK5, C02180110500S (C02180110500S)
- SPEC Compression Spring, Music Wire, PK10, C06000721250M (C06000721250M)
- SPEC Metric Compression Spring, Round, PK10 (D23150)
- SPEC Compression Spring, Stainless Steel, PK10, C06000811500S (C06000811500S)
- SPEC Compression Spring, Stainless Steel, PK10, C07200963000S (C07200963000S)
- ZORO SELECT Compress Spring, 1 1/2x0.042 In, PK5 (1NCE8)
- Spec Compression and Die Springs