Shop All Compression and Die Springs
Spec
Compression Spring Metric, PK10
Mfr # D21550
Zoro # G501814424
product price: $27.15
/pk 10, $2.72/ea
Sold in multiples of 4 for $108.60
$108.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material Stainless Steel
- Outside Dia. 8.63 mm
- Wire Dia. 0.63 mm
- Large Outside Dia. 8.63 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # D21550
- Zoro # G501814424
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 16 mm |
Outside Dia. | 8.63 mm |
Wire Dia. | 0.63 mm |
Large Outside Dia. | 8.63 mm |
Compressed Length | 5.11 mm |
For Rod Size | 7 37/100 mm |
Details
Type | Precision |
Material | Stainless Steel |
Spring Rate | 0.74 N/mm |
Deflection @ Load | 15.799 mm |
End Type | Squared and Not Ground |
Wire Type | Round |
Finish | Plain |
Meets/Exceeds | AMS 5688, DIN 17224, EN 10270-3, JIS G4314 SUS 302/304 |
Item | Metric Compression Spring, Stainless Steel |
Description
Metric Compression Spring,SS,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Stainless Steel Screened Hole Plug (J16-0158-SPSS)
- PRIME-LINE Kick Plate, 6 x 36 in., Satin Aluminum Single Pack (J 4753)
- ZORO SELECT O-Ring, Buna N, Dash 363, 6-1/2, 6.895, PK2 (U38805.018.0650)
- ELMDOR Fire Rated Ceiling Access Door, 14x14, Prime Coat W/ Dual Purpose Lock (FRC14X14PC-DUL)
- SPEC Compression Spring Metric, PK10 (D21580)
- SPEC Compression Spring, Stainless Steel, PK10, C03600321250S (C03600321250S)
- SPEC Compression Spring, Music Wire, PK10, C12252073500M (C12252073500M)
- SPEC Compression Spring, Stainless Steel, PK10, C12250854000S (C12250854000S)
- SPEC Compression Spring, Music Wire, , PK15, C06000591250M (C06000591250M)
- SPEC Compression Spring, Music Wire, PK10, C14601123500M (C14601123500M)
- RAYMOND Die Spring, Heavy Duty, 1-1/2x3In (105712)
- Spec Compression and Die Springs