Shop All Compression and Die Springs
This Product is Discontinued
Spec
Compression Spring, 5/8in.dia, PK10 (Discontinued)
Mfr # C06000671000M
Zoro # G0493678
This Product is Discontinued
Key Features
- Material Music Wire
- Overall Length 1"
- Outside Dia. 5/8"
- Wire Dia. 0.067"
- Compressed Length 0.430"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C06000671000M
- Zoro # G0493678
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 1" |
Outside Dia. | 5/8" |
Wire Dia. | 0.067" |
Compressed Length | 0.430" |
Details
Material | Music Wire |
Spring Rate | 45 lb./in. |
Color | Silver |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Item | Compression Spring |
Wire Type | Round |
End Type | Closed and Ground |
Description
Compression Spring, Color Silver, Music Wire, Overall Length 1 In., Outside Dia. 5/8 In., Wire Type Round, Wire Dia. 0.067 In., End Type Closed and Ground, Compressed Length 0.430 In., Spring Rate 45 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.