Shop All Compression and Die Springs
Spec
Compression Spring, 2inL, 1-1/8in.dia, PK10
Mfr # C11001352000X
Zoro # G0493547
product price: $60.59
/pk 10, $6.06/ea
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 stainless steel
- Overall Length 2 in
- Outside Dia. 1.125 in
- Wire Dia. 0.135 in
- Compressed Length 1.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C11001352000X
- Zoro # G0493547
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 2 in |
Outside Dia. | 1.125 in |
Wire Dia. | 0.135 in |
Compressed Length | 1.09 in |
Details
Material | 316 stainless steel |
Spring Rate | 79.22 lb/in |
Color | Silver |
Wire Type | Round |
End Type | Squared and Ground |
Meets/Exceeds | ASTM A313 |
Item | Compression Spring |
Description
Compression Spring, Color Silver, 316 Stainless Steel, Overall Length 2 In., Outside Dia. 1-1/8 In., Wire Type Round, Wire Dia. 0.135 In., End Type Squared and Ground, Compressed Length 1.090 In., Spring Rate 79.22 lb./in., Meets/Exceeds ASTM A313, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 11/16 in W x 2 1/2 in H zinc plated Door and Butt Hinge (1RBT7)
- ZORO SELECT O-Ring, EPDM, Dash 21, 15/16, 1.066, PK50 (U38869.006.0093)
- HAMPTON PRODUCTS-WRIGHT Univ BLK Tul Knob Latch (V670BL)
- ZORO SELECT O-Ring, Dash 441, Buna N, 0.27 In., PK2 (U38801.025.0700)
- SPEC Compression Spring, Stainless Steel, PK10, C07200963000S (C07200963000S)
- SPEC Compression Spring Music Wire, PK5, C06600491750M (C06600491750M)
- SPEC Compression Spring Metric, PK3 (D13360)
- SPEC Compression Spring Music Wire, PK5, C09380802250S (C09380802250S)
- SPEC Compression Spring, Stainless Steel, PK10, C04800723000S (C04800723000S)
- SPEC Compression Spring, Music Wire, PK10, C08500684000M (C08500684000M)
- ZORO SELECT Compress Spring, 7/8x0.055 In, PK5 (1NCB9)
- Spec Compression and Die Springs