Shop All Compression and Die Springs
This Product is Discontinued
Spec
Compression Spring, 0.063in.Wire dia, PK10 (Discontinued)
Mfr # C04200632500M
Zoro # G1901761
This Product is Discontinued
Key Features
- Material Music Wire
- Overall Length 2-1/2"
- Outside Dia. 7/16"
- Wire Dia. 0.063"
- Compressed Length 1.282"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C04200632500M
- Zoro # G1901761
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 2-1/2" |
Outside Dia. | 7/16" |
Wire Dia. | 0.063" |
Compressed Length | 1.282" |
Details
Material | Music Wire |
Spring Rate | 28.7 lb./in. |
Color | Silver |
Item | Compression Spring |
Wire Type | Round |
End Type | Closed and Ground |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Description
Compression Spring, Color Silver, Music Wire, Overall Length 2-1/2 In., Outside Dia. 7/16 In., Wire Type Round, Wire Dia. 0.063 In., End Type Closed and Ground, Compressed Length 1.282 In., Spring Rate 28.7 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.