Shop All Toys & Games
Spec-Cast
Spec Cast SCT 712 1-64 Minneapolis Moline G900 Narrow Front Tractor; Yellow
Mfr # SCT 712
Zoro # G304160803
$52.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spec-Cast
- MFR # SCT 712
- Zoro # G304160803
- UPC # 715236223993
- Country of Origin China
- Category Toys & Games
Description
Internationals TD-24 crawler was the most powerful bulldozer available in 1947. This precision diecast includes all metal tracks that rotate and a functional cable operated dozer blade!
Features- Real rubber tires
- Does not have any openings
- Color: Yellow
- Scale: 1:64
- Detailed exterior: Real rubber tires
- Material: Diecast Metal
- Recommended Age Range: 14 years +
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGEL Pen, Energel Rtx, X-Fine, Bk (BLN73A)
- ACCUBANKER Coin Counter, 1500 Coins Capacity (AB610)
- RITE IN THE RAIN Notebook, Polydura, 4-5/8" x 7" Size (OR73)
- TAPE LOGIC Tape Logic® Labels, "Fragile", 4" x 4", Red/White, 500/Roll (SCL501)
- SPEC-CAST Spec Cast VMR 003 1-50 Vermeer BC 1000 Wood Chipper Model Tracks (VMR 003)
- SPEC-CAST Spec Cast 1-50 Vermeer BC 1000 Wood Chipper Model Tracks (SP461463)
- SPEC-CAST Spec-Cast SPEVMR-003 Vermeer BC1000XL Wood Chipper (SPEVMR-003)
- MELISSA & DOUG Self-Correcting Wooden Alphabet Letter Puzzles (2541)
- POPULAR PLAYTHINGS Magnetic Build-a-Truck™ Construction (60401)
- TOY TIME Toy Time Beveled Wood Dart Cabinet - Pro Style Board and Darts (705605XYA)
- SMARTGAMES IQ Arrows Puzzle Game, 2PK (SG 424US)
- Spec-Cast Toys & Games