Shop All Toys & Games
Spec-Cast
Spec Cast SCT 690 1-16 Oliver 263 Folding Wing Disc
Mfr # SCT 690
Zoro # G904141882
product price: $98.15
/ea
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec-Cast
- MFR # SCT 690
- Zoro # G904141882
- UPC # 715236222910
- Country of Origin China
- Category Toys & Games
Description
Toys play a crucial part in development of a child. Toys as simple as wooden blocks or numbered puzzle, develops cognitive and physical skills. Complex puzzles, remote control cars, bubble guns helps learn and analyse cause effects and spatial relationships. Babies tend to play more and more with such toys and make themselves happy. Children's attitude towards their toys nurtures them big way.
Features- In tillage position it is 13 inches wide
- Made of diecast with some plastic parts
- Color: Green
- Scale: 1:64
- Detailed exterior: Real rubber tires
- Recommended Age Range: 14 years +
- Dimension: 10.25" x 8.25" x 1.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Label, 2.4""X50', Bk/Rd On We (BRTDK2251)
- ADVANTUS Vertical Badge Holder, Clear, PK50 (75451)
- ZORO SELECT Paper Punch, 2-Hole, Blk, 30 Sheet (2WFT7)
- SHURTAPE Packaging Tape, 48mm W, 100m L, PK6 (AP 180)
- SPEC-CAST Spec Cast 1-50 Vermeer BC 1000 Wood Chipper Model Tracks (SP461463)
- SPEC-CAST Spec-Cast SPEVMR-003 Vermeer BC1000XL Wood Chipper (SPEVMR-003)
- SPEC-CAST Spec Cast VMR 003 1-50 Vermeer BC 1000 Wood Chipper Model Tracks (VMR 003)
- DIDAX UNIFIX® Cube Set, 1000 pcs (2-BKA)
- TOY TIME 11-piece Kids Veterinary Pretend Play Set with Animal Medical Supplies, Plush Dog for Boys and Girls (452380KSH)
- GOLIATH Dino Crunch Game (30658)
- MELISSA & DOUG Thirst Quencher Dispenser (9300)
- Spec-Cast Toys & Games