Shop All Toys & Games
Spec-Cast
Spec Cast SCT 677 1-64 Oliver 1955 Power Assist Tractor; Green
Mfr # SCT 677
Zoro # G304163996
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spec-Cast
- MFR # SCT 677
- Zoro # G304163996
- UPC # 715236222309
- Country of Origin China
- Category Toys & Games
Description
Toys play a crucial part in development of a child. Toys as simple as wooden blocks or numbered puzzle, develops cognitive and physical skills. Complex puzzles, remote control cars, bubble guns helps learn and analyse cause effects and spatial relationships. Babies tend to play more and more with such toys and make themselves happy. Children's attitude towards their toys nurtures them big way.
Specifications- Color: Green
- Scale: 1:64
- Year: 1955
- Material: Diecast Metal
- Recommended Age Range: 14 years +
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Plastic Easy Mount 8.5 x 11" Insert, PK3 (UNV76849)
- CARTERS Felt Stamp Pad, 3-1/4"x6-1/4", Black (7170921082)
- CANON High Resolution Paper, 8.5 x 11, Matte White, PK100 (1033A011)
- TOMBOW MONO Correction Tape, NonRefillabl, PK4 (68626)
- SPEC-CAST Spec Cast VMR 003 1-50 Vermeer BC 1000 Wood Chipper Model Tracks (VMR 003)
- SPEC-CAST Spec-Cast SPEVMR-003 Vermeer BC1000XL Wood Chipper (SPEVMR-003)
- SPEC-CAST Spec Cast 1-50 Vermeer BC 1000 Wood Chipper Model Tracks (SP461463)
- AMERICAN MODEL HO Scale ERCX Trinity No.7021 Hopper Model Train (ALM2002)
- PIXICADE Mobile Game Maker Video Game (PXC01106)
- M-D Md Building Products 87767 84 in. Brown Vinyl Clad Foam Replacement Weatherstrip (146462)
- SIGNATURE MODELS 1941 GMC Fire Engine Truck Red 1-32 Diecast Model Car (SI94990)
- Spec-Cast Toys & Games