Shop All Toys & Games
Spec-Cast
Spec Cast CUST 1860 1-16 Disc Harrow with Folding Wings; Red
Mfr # CUST 1860
Zoro # G004164750
product price: $99.65
/ea
Free Shipping & Returns
$99.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec-Cast
- MFR # CUST 1860
- Zoro # G004164750
- UPC # 715236224259
- Country of Origin China
- Category Toys & Games
Description
Internationals TD-24 crawler was the most powerful bulldozer available in 1947. This precision diecast includes all metal tracks that rotate and a functional cable operated dozer blade!
Features- Detailed exterior
- Real rubber tires
- Color: Red
- Scale: 1:16
- Recommended Age Range: 14 years +
- Size: Large
- Dimension: 10.25" x 8.25" x 1.75"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Label, Ship, Neon, 5.5X8.5, Grn 2PK (AVE5952)
- SCOTCH Pouch, Thermal, 3mm, Clear, PK25 (TP385625)
- CREATIVITY STREET Youth Disposable Aprons, White, 24in x 35in, PK100 (P0091240)
- ZORO SELECT 1" Slant Ring Durable Binder, White (AVE17012)
- SPEC-CAST Spec Cast 1-50 Vermeer BC 1000 Wood Chipper Model Tracks (SP461463)
- SPEC-CAST Spec-Cast SPEVMR-003 Vermeer BC1000XL Wood Chipper (SPEVMR-003)
- SPEC-CAST Spec Cast VMR 003 1-50 Vermeer BC 1000 Wood Chipper Model Tracks (VMR 003)
- HOHNER KIDS Finger Cymbals, 2 Pair (S2004)
- FIRST GEAR Komatsu HB365LC-3 Hybrid Excavator 1 by 50 Diecast Model (50-3412)
- JUNIOR LEARNING Flashbot® Learning Toy (200)
- MELISSA & DOUG Classic Play Money Set (1273)
- Spec-Cast Toys & Games