Shop All Plumbing Specialty Tools
Spears
Wrench, 3/4 In, 6 In Length, PVC
Mfr # TAW-007
Zoro # G2549951
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4 in
- Length 6 in
- Material PVC
- Application Use On Bulkhead Tank Fittings
- Standards LPCB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spears
- MFR # TAW-007
- Zoro # G2549951
- Country of Origin United States
- Category Plumbing Specialty Tools
Dimensions
Pipe Size | 3/4 in |
Length | 6 in |
Details
Item | Wrench |
Material | PVC |
Application | Use On Bulkhead Tank Fittings |
Standards | LPCB |
Description
Wrench, Pipe Size 3/4 in, Length 6 in, Material PVC, Application Use On Bulkhead Tank Fittings, Standards LPCB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 20" L, lustrous, High Impact Polypropylene, Legs: Polished Anodized Aluminum, Feet: Gray Rubber (DN7025)
- BANJO 1-1/4", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS125-20)
- NIBCO PRESS SYSTEM Tee 1-1/4" x 1-1/4" x 1", Press Ends (9100200PC)
- SPEARS 1-1/2" Barbed PVC Coupling (1429-015)
- SPEARS Wrench, 1 1/2 In, 8 In Length, PVC (TAW-015)
- SPEARS Wrench, 2 In, 8 In Length, PVC (TAW-020)
- SPEARS Wrench, 4 In, 9 In Length, PVC (TAW-040)
- SPEARS Wrench, 1/2 In, 6 In Length, PVC (TAW-005)
- SPEARS Wrench, 3 In, 9 In Length, PVC (TAW-030)
- RED DEVIL Repair Blktp Ashlt Voc 10.1Oz (0637)
- OATEY Installation Pak, Aav (39239)
- Spears Plumbing Specialty Tools