Shop All Plumbing Specialty Tools
Spears
Wrench, 3 In, 9 In Length, PVC
Mfr # TAW-030
Zoro # G3346481
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Length 9 in
- Material PVC
- Application Use On Bulkhead Tank Fittings
- Standards LPCB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spears
- MFR # TAW-030
- Zoro # G3346481
- Country of Origin United States
- Category Plumbing Specialty Tools
Dimensions
Pipe Size | 3 in |
Length | 9 in |
Details
Item | Wrench |
Material | PVC |
Application | Use On Bulkhead Tank Fittings |
Standards | LPCB |
Description
Wrench, Pipe Size 3 in, Length 9 in, Material PVC, Application Use On Bulkhead Tank Fittings, Standards LPCB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp Ss Sae 28 (6728550)
- NORDFAB Pipe Hanger, 14 in Duct Dia, Galvanized Steel, 14 GA, 16-3/8" L x (8010004165)
- ZORO SELECT 4" x 4" Black Pipe Nipple Sch 40 (2WV80)
- DELTA Trinsic TempAssure® 17T Series Valve Only Trim Champagne Bronze (T17T059-CZ)
- SPEARS Wrench, 1 1/2 In, 8 In Length, PVC (TAW-015)
- SPEARS Wrench, 4 In, 9 In Length, PVC (TAW-040)
- SPEARS Wrench, 2 In, 8 In Length, PVC (TAW-020)
- SPEARS Wrench, 1/2 In, 6 In Length, PVC (TAW-005)
- PROTO Internal Pipe Wrench, 3/4 in. Cap., (J140-34)
- SUPERIOR TOOL Compression Sleeve Puller for 1/2" Pipe (3943)
- JONES STEPHENS Socket Saver, 3" (J44300)
- Spears Plumbing Tools