Shop All Plumbing Specialty Tools
Spears
Wrench, 2 In, 8 In Length, PVC
Mfr # TAW-020
Zoro # G0272264
original price:
$50.55
17% off
new price: $41.85
/ea
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Length 8 in
- Material PVC
- Application Use On Bulkhead Tank Fittings
- Standards LPCB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spears
- MFR # TAW-020
- Zoro # G0272264
- Country of Origin United States
- Category Plumbing Specialty Tools
Dimensions
Pipe Size | 2 in |
Length | 8 in |
Details
Item | Wrench, 2 per package |
Material | PVC |
Application | Use On Bulkhead Tank Fittings |
Standards | LPCB |
Description
Wrench, 2 per package, Pipe Size 2 in, Length 8 in, Material PVC, Application Use On Bulkhead Tank Fittings, Standards LPCB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Elbow, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3109 08 18)
- PFISTER Pfister 0X8 Series Tub & Shower Rough-In Valve (JX8-310P)
- KISSLER Acrylic Bar Knob Handle Kit, for use with 2170 & 2171 Series (95-1718)
- KING DRAINS End of Line Drain, Freeze Protect, PK10 (16142)
- SPEARS Wrench, 1/2 In, 6 In Length, PVC (TAW-005)
- SPEARS Wrench, 1 1/2 In, 8 In Length, PVC (TAW-015)
- SPEARS Wrench, 3 In, 9 In Length, PVC (TAW-030)
- SPEARS Wrench, 4 In, 9 In Length, PVC (TAW-040)
- JONES STEPHENS 1-1/2" PlumBite Push On Removal Tool (C77486LF)
- JET SWET 6.00 In Flo-Thru Tool (695)
- STRIKE3 39755 Sewer Cleanout Plug Wrench (ST2604267)
- Spears Plumbing Specialty Tools