Shop All Plumbing Specialty Tools
Spears
Wrench, 1/2 In, 6 In Length, PVC
Mfr # TAW-005
Zoro # G2623844
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Length 6 in
- Material PVC
- Standards LPCB
- Application Use On Bulkhead Tank Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spears
- MFR # TAW-005
- Zoro # G2623844
- Country of Origin United States
- Category Plumbing Specialty Tools
Dimensions
Pipe Size | 1/2 in |
Length | 6 in |
Details
Item | Wrench |
Material | PVC |
Standards | LPCB |
Application | Use On Bulkhead Tank Fittings |
Description
Wrench, Pipe Size 1/2 in, Length 6 in, Material PVC, Application Use On Bulkhead Tank Fittings, Standards LPCB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" FNPT Stainless Steel Instrumentation Check Valve (6F-C6L-1-SS)
- KISSLER Ice Maker Connector, Stainless Steel, 24" (88-6012)
- KOHLER Composed Tall Single-Hdl Faucet, Cyl (73159-7-AF)
- ZORO SELECT 3/4" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 160 (87506)
- SPEARS Wrench, 2 In, 8 In Length, PVC (TAW-020)
- SPEARS Wrench, 3 In, 9 In Length, PVC (TAW-030)
- SPEARS Wrench, 4 In, 9 In Length, PVC (TAW-040)
- SPEARS Wrench, 1 1/2 In, 8 In Length, PVC (TAW-015)
- SUPERIOR TOOL Tubing Bender Lever 3In1 (66575)
- RIDGID LOCK, LATCH CS6X VERSA (66243)
- THRIFCO PLUMBING 3/4 Inch x 36 Inch Water Meter Key (5110043)
- Spears Plumbing Tools