Shop All Plumbing Specialty Tools
Spears
Wrench, 1 In, 6 In Length, PVC
Mfr # TAW-010
Zoro # G0311315
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 in
- Length 6 in
- Material PVC
- Standards LPCB
- Application Use On Bulkhead Tank Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spears
- MFR # TAW-010
- Zoro # G0311315
- Country of Origin United States
- Category Plumbing Specialty Tools
Dimensions
Pipe Size | 1 in |
Length | 6 in |
Details
Item | Wrench |
Material | PVC |
Standards | LPCB |
Application | Use On Bulkhead Tank Fittings |
Description
Wrench, Pipe Size 1 in, Length 6 in, Material PVC, Application Use On Bulkhead Tank Fittings, Standards LPCB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY TRAP+UNION P PVC1.5""HXJN (PVC00711P0600)
- DURA-WARE Silver Bathroom Sink, Stainless Steel, Wall Mount Bowl Size 14" x 12" x 5" (1953-1-09-GT-H34)
- ZORO SELECT 1-1/2" MNPT x 10 ft. TBE Galvanized Steel Pipe Sch 40 (567-1200)
- ZORO SELECT Red Brass Union, FNPT, 3" Pipe Size (1VFL8)
- SPEARS Wrench, 4 In, 9 In Length, PVC (TAW-040)
- SPEARS Wrench, 3 In, 9 In Length, PVC (TAW-030)
- SPEARS Wrench, 2 In, 8 In Length, PVC (TAW-020)
- SPEARS Wrench, 1/2 In, 6 In Length, PVC (TAW-005)
- SPEARS Wrench, 1 1/2 In, 8 In Length, PVC (TAW-015)
- RIDGID Wrench (2002)
- BLACK SWAN Water Meter Key 3/4" X 84" (19221)
- Spears Plumbing Specialty Tools