Shop All Plumbing Specialty Tools
Spears
Wrench, 1 1/2 In, 8 In Length, PVC
Mfr # TAW-015
Zoro # G2485533
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2 in
- Length 8 in
- Material PVC
- Standards LPCB
- Application Use On Bulkhead Tank Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spears
- MFR # TAW-015
- Zoro # G2485533
- UPC # 54211948088
- Country of Origin United States
- Category Plumbing Specialty Tools
Dimensions
Pipe Size | 1 1/2 in |
Length | 8 in |
Details
Item | Wrench |
Material | PVC |
Standards | LPCB |
Application | Use On Bulkhead Tank Fittings |
Description
Wrench, Pipe Size 1 1/2 in, Length 8 in, Material PVC, Application Use On Bulkhead Tank Fittings, Standards LPCB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDELL Faucet, Swivel , Dk Mt, Leadfree (HD FLR150)
- APOLLO VALVES 1/2" Sweat Bronze Ball Valve Inline (8220301)
- DAYTON Float Ball, Round, Copper, 4 In (4KU67)
- JONES STEPHENS S/S Screen Strainer For Kitchen (P35193)
- SPEARS Wrench, 3 In, 9 In Length, PVC (TAW-030)
- SPEARS Wrench, 1/2 In, 6 In Length, PVC (TAW-005)
- SPEARS Wrench, 2 In, 8 In Length, PVC (TAW-020)
- SPEARS Wrench, 4 In, 9 In Length, PVC (TAW-040)
- REED Valve and Curb Key, Steel (VK3CK1CK2)
- JONES STEPHENS Jones Stephens J44-300 3 in. Pipe Socket Saver (2199545)
- ALL-SOURCE 1-1/2 In. x 10 Yd. 120-Grit Plumber's Abrasive Sand Cloth (095107)
- Spears Plumbing Specialty Tools