Shop All Stop & Waste Valves
Spears
Stop and Waste Valve, 1/2 In, Slip
Mfr # 8422W-005
Zoro # G0708163
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Connection Type Slip x Slip
- Body Material CPVC
- Top of Handle to Inlet Center 2.75 in
- Max. Pressure 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spears
- MFR # 8422W-005
- Zoro # G0708163
- Country of Origin United States
- Category Stop & Waste Valves
Dimensions
Pipe Size | 1/2 in |
Overall Length | 3.22 in |
Details
Item | Stop and Waste Valve |
Connection Type | Slip x Slip |
Body Material | CPVC |
Top of Handle to Inlet Center | 2.75 in |
Max. Pressure | 100 psi |
Standards | NSF Approved |
Max. Temp. | 180 Degrees F |
Handle Material | ABS |
Product Type | Stop and Waste Valve |
Pipe Connection Type | Socket x Socket |
Maximum Operating Pressure | 100 psi |
Description
Stop and Waste Valve, Body Material CPVC, Pipe Connection Type Socket x Socket, Pipe Size 1/2 in, Overall Length 3.22 in, Maximum Operating Pressure 100 psi, Max. Media Temperature 180 Degrees F, Handle Material ABS, Standards NSF Approved, Product Type Stop and Waste Valve, Top of Handle to Inlet Center 2.75 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Cap Starlight Chrome (45363000)
- ZORO SELECT Replacement Screen For 6NPW8 and 6NPW9 (GGS_2NZA9)
- ZURN Coupling, Low Lead Brass, 2" Tube (QQC88GX)
- SPEARS 2" Bulkhead Fitting, FNPT x Socket (8171-020)
- SPEARS Stop and Waste Valve, 3/4 In, Slip (8422W-007)
- THRIFCO PLUMBING 1/2 Inch FIP Brass Ground Key Stop & Waste Valve (6415130)
- THRIFCO PLUMBING 3/4 Inch FIP Brass Ground Key Stop & Waste Valve (6415131)
- SOUTHLAND Valve Stop-Waste Brass 1/2Sw (105-603NL)
- JONES STEPHENS 1 in. Brass Ball and Waste Valve, Threaded (B67219)
- HAUSEN 3/4" FP Ball & Waste Valve SWT 500 PSI LF, 5PK (HA-BV106-5)
- B & K STOP/WST VLV 1/2""SWT (105-603NL)
- Spears Stop & Waste Valves