Spears Manufacturing S1780C15 1.5 In. Clear PVC Spring Check Valve
Mfr # S178OC15
Zoro # G203987037
Product Information
- Brand Spears Manufacturing
- MFR # S178OC15
- Zoro # G203987037
- UPC # 542117364496
- Country of Origin United States
- Category PVC Pipe Fittings
Description
Spears True Union Utility Swing Check and spring assisted True Union Utility Spring Check Valve offer a compact, high performance check valve for Landscape & Irrigation, Pool & Spa, Aquaculture, OEM 1 and many general purpose applications. True Union design allows for easy in-line replacement of maintenance free sealed units. This valve feature long-life EPDM elastomer seats with weighted disc for full-flow with minimal restriction and positive shutoff. Spring assisted Spring Check model incorporates a positive-pressure spring to assist in valve closing without slamming.
Features- Chemical & Corrosion Resistant PVC White or High Visibility PVC Clear Construction
- No Metal Parts on Swing Check - Stainless Steel Spring on Spring Check
- True Union style for Easy In-line Replacement of Sealed Unit
- Strong Buttress Threaded Union Nuts
- Engineered for Maximum Flow, Quick Response & Positive Shutoff
- Long-Life, High Grade EPDM Seat with Weighted Disc
- Spring Assisted Spring Check Model Option for Positive Closing
- Suitable for either Horizontal or Vertical Up-flow
- Size - 1 1⁄2 in.
- Color - Clear
- Material - PVC
- Dimension - 8.25 L x 3.75 W x 3.75 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Gate Valve, 304 SS Body, Threaded Bonnet (ZUSA-VLV-113)
- BRADLEY Foot Valve, Diaphragm (125-001Y)
- MOEN Preston Towel Ring Bright Chrome (DN8486CH)
- ZSI Beta Clamp Assembly, Twin, 3/8 In Pipe (T2011S)
- SPEARS MANUFACTURING Spears Manufacturing 436-015 PVC Schedule 40; 1.5 In. Male Adapter (436015)
- SPEARS MANUFACTURING Spears Manufacturing S1520-20 2 In. PVC Utility Swing Check Valve (S152020)
- SPEARS MANUFACTURING Spears Manufacturing 897020 2 Pvc Union Socket (897020)
- THRIFCO PLUMBING 1-1/2 Inch x 3/4 Inch Threaded x Threaded PVC Bushing SCH 40 (8113592)
- CHARLOTTE PIPE AND FOUNDRY CLEANOUT PVC 3""SPIGXFPT (PVC00105X1000)
- KING PVC UNION SCH80 1.5""FPT (U-1500-T)
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 3/8 in Pipe Size (819-003)
- Spears Manufacturing Fittings