Spears Manufacturing S1520-20 2 In. PVC Utility Swing Check Valve
Mfr # S152020
Zoro # G203987341
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spears Manufacturing
- MFR # S152020
- Zoro # G203987341
- UPC # 542119880772
- Country of Origin United States
- Category PVC Pipe Fittings
Description
The Utility swing check valve is engineered for maximum flow, quick response and positive shutoff. It offers a compact, high performance check valve for landscape and irrigation, pool and spa, aquaculture, OEM 1 and many general purpose applications. Features compact, space-saving design. Constructed of all plastic material, no metal part is used. Angled seat and weighted flapper for low-pressure seal. Allows full flow fluid transfer. Quick-response, low closing pressure disc. Top entry allows easy access to components without removing valve from system. Convenient O-ring drain plug allows quick-flush of accumulated debris. High grade EPDM seat. Suitable for horizontal or vertical up-flow installations. Socket, threaded or SR threaded end connections.
Features- Size - 2 in.
- Color - White
- Material - PVC
- Dimension - 5 L x 5 W x 7 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OWENS CORNING 1/2" x 3 ft. Pipe Insulation, 1/2" Wall (722579)
- ZORO SELECT Tee, 12 in Pipe Size, Schedule 40, Socket (401120)
- ZORO SELECT Water Connector Kit, SS, 125 psi, 72" L (41045)
- KOHLER 33 X 22 X 10-1/8 Neoroc Top-Mount/Undermount Single-Bowl Kitchen Sink (8437-1-CM1)
- SPEARS MANUFACTURING Spears Manufacturing 436-015 PVC Schedule 40; 1.5 In. Male Adapter (436015)
- SPEARS MANUFACTURING Spears Manufacturing 897020 2 Pvc Union Socket (897020)
- GENOVA Nibco T00095D Street Pipe Elbow, 3/4 In, 45 Deg Angle, Cpvc, 40 Schedule (CTS023100800)
- CHARLOTTE PIPE AND FOUNDRY 4x2 DBL Sanitary Tee (PVC 00429 1600HA)
- PLASTIC TRENDS ADAPTR 4""S3DX4""FPT SDR35 (P1404)
- ZORO SELECT PVC Union, FNPT x FNPT, 2 in Pipe Size (458020)
- ZORO SELECT PVC Cap, FNPT, 1/4 in Pipe Size (848-002)
- Spears Manufacturing PVC Pipe Fittings