Spears Manufacturing S1520-15 1.5 In. PVC Utility Swing Check Valve
Mfr # S152015
Zoro # G603987354
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spears Manufacturing
- MFR # S152015
- Zoro # G603987354
- UPC # 10054211988043
- Country of Origin United States
- Category PVC Pipe Fittings
Description
The Utility swing check valve is engineered for maximum flow, quick response and positive shutoff. It offers a compact, high performance check valve for landscape and irrigation, pool and spa, aquaculture, OEM 1 and many general purpose applications. Features compact, space-saving design. Constructed of all plastic material, no metal part is used. Angled seat and weighted flapper for low-pressure seal. Allows full flow fluid transfer. Quick-response, low closing pressure disc. Top entry allows easy access to components without removing valve from system. Convenient O-ring drain plug allows quick-flush of accumulated debris. High grade EPDM seat. Suitable for horizontal or vertical up-flow installations. Socket, threaded or SR threaded end connections.
Features- Size - 1.5 in.
- Color - White
- Material - PVC
- Dimension - 5.5 L x 3.5 W x 3.5 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET 3/8" Compr Stainless Steel Ball Valve Inline (H-700-SS-L-3/8-T-LD)
- DURA-BLOK Pipe Support Block, 1500 Lb Load, 5 In H (DB30)
- ZORO SELECT Ballcock, Plastic, White (40203)
- SMITH-COOPER Cap, 1-1/2", 125, Brz Nl (4385000950)
- SPEARS MANUFACTURING Spears Manufacturing 460-015 1.5 In. PVC Adapter - Insert x Spigot (460015)
- SPEARS MANUFACTURING Spears Manufacturing 897020 2 Pvc Union Socket (897020)
- SPEARS MANUFACTURING Spears Manufacturing S1520-20 2 In. PVC Utility Swing Check Valve (S152020)
- SPEARS MANUFACTURING Spears Manufacturing 436-015 PVC Schedule 40; 1.5 In. Male Adapter (436015)
- ZORO SELECT PVC Female Adapter, Socket x FNPT, 6 in Pipe Size (P101-060)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 1/2 in x 2 in Pipe Size (838-292)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 3/4 in. MPT X 1/2 in. D Slip PVC Pipe Adapter (PVC 02110 0600)
- Spears Manufacturing Fittings