Shop All PVC Pipe Fittings
Spears Manufacturing
Spears Manufacturing 436-030 PVC Schedule 40; 3 In. Male Adapter
Mfr # 436030
Zoro # G403897884
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spears Manufacturing
- MFR # 436030
- Zoro # G403897884
- Country of Origin United States
- Category PVC Pipe Fittings
Description
Features
- Material - PVC
- Size - 3 in.
- Schedule - 40
- Color - White
- Connection - MPT x Socket
- Type - Standard
- Dimension - 4 L x 4 W x 3.75 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 2" 316 Stainless Steel Part A (3E20ASS)
- LEGEND VALVE 1/2 X 1/2 X 3/4 GALV RED TEE (352-259C)
- HERCULES Toilet Bowl Ring, Jumbo, Wax, 3in-4in (90241)
- KIBI Pop Up Drain Stopper for Bathroom without Overflow (KPW101CH)
- SPEARS MANUFACTURING Spears Manufacturing 897020 2 Pvc Union Socket (897020)
- SPEARS MANUFACTURING Spears Manufacturing 436-015 PVC Schedule 40; 1.5 In. Male Adapter (436015)
- SPEARS MANUFACTURING Spears Manufacturing S1520-20 2 In. PVC Utility Swing Check Valve (S152020)
- CHARLOTTE PIPE AND FOUNDRY PVC 08300 1400HA 1 in. PVC Schedule 80 90 Degree Slip x Slip Elbow (649183)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 3/8 in Pipe Size (801-003)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 1/4 in x 1 in Pipe Size (829-168)
- HOMEWERKS 2 PVC Slip Union (512-14-2-2B)
- Spears Manufacturing PVC Pipe Fittings