Shop All Gate Valves
Spears
Gate Valve, 3/4 In., Socket Weld
Mfr # 2032-007C
Zoro # G1846372
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type Socket
- Body Material CPVC
- Bonnet Style Screwed
- Pipe Size - Valves 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spears
- MFR # 2032-007C
- Zoro # G1846372
- UPC # 54211519714
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 3/4" |
Pipe Size - Valves | 3/4" |
Inlet to Outlet Length | 2-13/16" |
Overall Length | 2.81 in |
Handle Diameter | 2.62 in |
Connection Size - Side 1 | 3/4 in |
Handle Height | 4.12 in |
Connection Size - Side 2 | 3/4 in |
Nominal Valve Size | 3/4 in |
Description
Gate Valve, For Media Water, Body Material CPVC, Nominal Valve Size 3/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 200 psi, Coefficient of Volume (Cv) 37, Stem Type Non-Rising, Stem Material CPVC, Wedge Style Solid, Wedge Material CPVC, Seat Material FKM, Seal Material FKM, Handle Type Wheel, Bonnet Material CPVC, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 Socket, Connection Gender - Side 2 Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Open, 1 1/2 in Pipe Size (8215C073CSA)
- CHICAGO FAUCET Spout End (K3JKABCP)
- KOHLER Highline Classic Pressure Lite 1.6 (4645-96)
- DELTA Other Trim Nut - Diverter - Integrated Series (RP84932CZ)
- SPEARS Gate Valve, 1-1/2 In., Socket Weld, PVC (2012-015)
- SPEARS Gate Valve, 1 In., FNPT, PVC (2031-010)
- SPEARS Gate Valve, 1-1/4 In., Socket Weld, PVC (2012-012)
- SPEARS Gate Valve, 2 In., Socket Weld, CPVC (2032-020C)
- SPEARS Gate Valve, 3/4 In., Socket Weld, PVC (2012-007)
- SPEARS Gate Valve, 3/4 In., FNPT, PVC (2011-007)
- LEGEND VALVE 1-1/4 T416 RISING STEM GATE VL (104-616)
- Spears Gate Valves