Shop All Gate Valves
Spears
Gate Valve, 3/4 In., FNPT, PVC
Mfr # 2031-007
Zoro # G0628643
product price: $69.39
/ea
$69.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type FNPT
- Body Material PVC
- Handle Type Hand Wheel
- Wedge Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spears
- MFR # 2031-007
- Zoro # G0628643
- UPC # 54211518410
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 3/4" |
Inlet to Outlet Length | 2-13/16" |
Pipe Size - Valves | 3/4" |
Overall Length | 2.81 in |
Connection Size - Side 2 | 3/4 in |
Nominal Valve Size | 3/4 in |
Handle Height | 4.12 in |
Handle Diameter | 2.62 in |
Connection Size - Side 1 | 3/4 in |
Description
Gate Valve, For Media Water, Body Material PVC, Nominal Valve Size 3/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 200 psi, Coefficient of Volume (Cv) 37, Stem Type Non-Rising, Stem Material PVC, Wedge Style Solid, Wedge Material Polypropylene, Seat Material FKM, Seal Material FKM, Handle Type Wheel, Bonnet Material PVC, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 IPS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-548 SATIN SILLCOCK (107-442)
- KOHLER Aerator (74405-VF)
- LEGEND VALVE 1-1/2" T-414 BRONZE GATE VALVE (104-657)
- MERIT BRASS 1 In. 304 Stainless Steel 45 Degree Elbow - FNPT - Class 150 - 300 PSI - Import (K402-16)
- SPEARS Gate Valve, 1-1/2 In., FNPT, PVC (2011-015)
- SPEARS Gate Valve, 1 In., FNPT, PVC (2031-010)
- SPEARS Gate Valve, 3/4 In., FNPT, CPVC (2031-007C)
- SPEARS Gate Valve, 2 In., FNPT, PVC (2011-020)
- SPEARS Gate Valve, 2 In., Socket Weld, PVC (2012-020)
- SPEARS Gate Valve, 3/4 In., FNPT, PVC (2011-007)
- SMITH-COOPER IPS Prem Gate Valve, NL 2-1/2" (4347000280)
- Spears Valves