Shop All Gate Valves
Spears
Gate Valve, 3/4 In., FNPT, PVC
Mfr # 2011-007
Zoro # G0944325
product price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type FNPT
- Body Material PVC
- Handle Material Polypropylene
- Top of Handle to Inlet Center 4-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spears
- MFR # 2011-007
- Zoro # G0944325
- UPC # 54211518014
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 3/4" |
Pipe Size - Valves | 3/4" |
Inlet to Outlet Length | 2-13/16" |
Overall Length | 2.81 in |
Handle Height | 4.12 in |
Nominal Valve Size | 3/4 in |
Connection Size - Side 2 | 3/4 in |
Connection Size - Side 1 | 3/4 in |
Handle Diameter | 2.62 in |
Description
Gate Valve, For Media Water, Body Material PVC, Nominal Valve Size 3/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 200 psi, Coefficient of Volume (Cv) 37, Stem Type Non-Rising, Stem Material PVC, Wedge Style Solid, Wedge Material Polypropylene, Seat Material Buna-N, Seal Material Buna-N, Handle Type Wheel, Bonnet Material PVC, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 IPS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Components Robe Hook (78378-CP)
- PROLINE SERIES Gas Cock Ball Lever, Handle Csa, 1/2" PK10 (110-523)
- MAXITROL Gas Pressure Regulator, 250000 BtuH (RV48 (3/4"))
- ZORO SELECT Flexible Connector, Pipe Size 1-1/4x2" (DTC-215)
- SPEARS Gate Valve, 3/4 In., FNPT, CPVC (2031-007C)
- SPEARS Gate Valve, 1 In., FNPT, PVC (2031-010)
- SPEARS Gate Valve, 1 In., Socket Weld, PVC (2012-010)
- SPEARS Gate Valve, 1-1/2 In., FNPT, PVC (2011-015)
- SPEARS Gate Valve, 2 In., Socket Weld, PVC (2012-020)
- SPEARS Gate Valve, 2 In., Socket Weld (2032-020)
- VALTERRA Gate Valve, Class 125, 12 In. (6912)
- Spears Valves