Shop All Gate Valves
Spears
Gate Valve, 2 In., Socket Weld, CPVC
Mfr # 2032-020C
Zoro # G2275402
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Socket
- Body Material CPVC
- Top of Handle to Inlet Center 6-59/64"
- Seal Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spears
- MFR # 2032-020C
- Zoro # G2275402
- UPC # 054211519752
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 2" |
Inlet to Outlet Length | 3 59/64 in |
Pipe Size - Valves | 2" |
Overall Length | 3.92 in |
Nominal Valve Size | 2 in |
Connection Size - Side 1 | 2 in |
Connection Size - Side 2 | 2 in |
Handle Diameter | 3.64 in |
Handle Height | 6.88 in |
Description
Gate Valve, For Media Water, Body Material CPVC, Nominal Valve Size 2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 200 psi, Coefficient of Volume (Cv) 333, Stem Type Non-Rising, Stem Material CPVC, Wedge Style Solid, Wedge Material CPVC, Seat Material FKM, Seal Material FKM, Handle Type Wheel, Bonnet Material CPVC, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 Socket, Connection Gender - Side 2 Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID RIDGID® 56657 Vj-98 V Head Low Pipe Stand, 12 In Max. Pipe Capacity, 20 In -38 In (56657)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EMABFTL8LC)
- EPC Adapter Female Copper 2 In (30190)
- KISSLER Handle, Brass, 2-1/8" Size, PR (97-0124)
- SPEARS Gate Valve, 1-1/2 In., Socket Weld, PVC (2012-015)
- SPEARS Gate Valve, 1 In., FNPT, PVC (2011-010)
- SPEARS Gate Valve, 2 In., Socket Weld, PVC (2012-020)
- SPEARS Gate Valve, 3/4 In., FNPT, CPVC (2031-007C)
- SPEARS Gate Valve, 1 In., Socket Weld, PVC (2012-010)
- SPEARS Gate Valve, 1/2 In., Socket Weld, PVC (2032-005)
- SHARPE VALVES Gate Valves, Socket/Thread, 1-1/2" Size (4371003640)
- Spears Valves