Shop All Gate Valves
Spears
Gate Valve, 2 In., Socket Weld
Mfr # 2032-020
Zoro # G2319414
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Socket
- Body Material PVC
- Pipe Size - Valves 2"
- Wedge Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spears
- MFR # 2032-020
- Zoro # G2319414
- UPC # 54211518557
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 2" |
Pipe Size - Valves | 2" |
Inlet to Outlet Length | 3 59/64 in |
Overall Length | 3.92 in |
Connection Size - Side 2 | 2 in |
Handle Height | 6.88 in |
Nominal Valve Size | 2 in |
Handle Diameter | 3.64 in |
Connection Size - Side 1 | 2 in |
Description
Gate Valve, For Media Water, Body Material PVC, Nominal Valve Size 2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 200 psi, Coefficient of Volume (Cv) 333, Stem Type Non-Rising, Stem Material PVC, Wedge Style Solid, Wedge Material Polypropylene, Seat Material FKM, Seal Material FKM, Handle Type Wheel, Bonnet Material PVC, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 Socket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG JOHN Toilet Support, 7.5-14In, Wall Mount (612011919)
- ZORO SELECT 3/4" MNPT x 5" TBE Red Brass Pipe Nipple Sch 40 (464-050)
- TOTO Top Mount Seat Kit Ss117 Spare Part (THU726)
- RINNAI 11.5" Non Condensing Horizontal Vent Termination, 3x5 Concentric Only (223183)
- SPEARS Gate Valve, 1/2 In., FNPT, PVC (2011-005)
- SPEARS Gate Valve, 3/4 In., FNPT, PVC (2011-007)
- SPEARS Gate Valve, 1 In., FNPT, PVC (2031-010)
- SPEARS Gate Valve, 2 In., Socket Weld, PVC (2012-020)
- SPEARS Gate Valve, 3/4 In., Socket Weld, PVC (2012-007)
- SPEARS Gate Valve, 1 In., Socket Weld, PVC (2012-010)
- ORBINOX STEEL FLANGED 16IN KNIFE GATE VALVE (EX0069A3 GJL250)
- Spears Valves