Shop All Gate Valves
Spears
Gate Valve, 2 In., FNPT, PVC
Mfr # 2011-020
Zoro # G3216412
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type FNPT
- Body Material PVC
- Valve Max. Fluid Temp. 140 Degrees F
- Bonnet Style Screwed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spears
- MFR # 2011-020
- Zoro # G3216412
- UPC # 054211518052
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 2" |
Inlet to Outlet Length | 3 59/64 in |
Pipe Size - Valves | 2" |
Overall Length | 3.92 in |
Nominal Valve Size | 2 in |
Handle Height | 6.88 in |
Connection Size - Side 2 | 2 in |
Connection Size - Side 1 | 2 in |
Handle Diameter | 3.64 in |
Description
Gate Valve, For Media Water, Body Material PVC, Nominal Valve Size 2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 200 psi, Coefficient of Volume (Cv) 333, Stem Type Non-Rising, Stem Material PVC, Wedge Style Solid, Wedge Material Polypropylene, Seat Material Buna-N, Seal Material Buna-N, Handle Type Wheel, Bonnet Material PVC, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 IPS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY 3DWV90DEG Street Elbow (PVC 00302 1200HA)
- ZORO SELECT Brass Pipe Fitting Kit, NPT, Assorted Pipe Size (6AZF9)
- LEGEND VALVE 3" T-17 D.I. Y-STRAINER (105-530)
- ZORO SELECT Water Heater Connector, SS, 15 In, 3/4 FIP (22N598)
- SPEARS Gate Valve, 1 In., FNPT, PVC (2031-010)
- SPEARS Gate Valve, 3/4 In., FNPT, CPVC (2031-007C)
- SPEARS Gate Valve, 3/4 In., Socket Weld, PVC (2012-007)
- SPEARS Gate Valve, 1 In., Socket Weld, CPVC (2032-010C)
- SPEARS Gate Valve, 2 In., Socket Weld, PVC (2012-020)
- SPEARS Gate Valve, 1 In., Socket Weld, PVC (2012-010)
- VALTERRA Gate Valve, Class 125, 3 In., PVC (4309GR)
- Spears Gate Valves