Shop All Gate Valves
Spears
Gate Valve, 2 In., FNPT, CPVC
Mfr # 2031-020C
Zoro # G0614923
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type FNPT
- Body Material CPVC
- Max. Water Pressure - CWP 200 psi
- Bonnet Style Screwed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spears
- MFR # 2031-020C
- Zoro # G0614923
- UPC # 54211519653
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 2" |
Inlet to Outlet Length | 3 59/64 in |
Pipe Size - Valves | 2" |
Overall Length | 3.92 in |
Handle Height | 6.88 in |
Nominal Valve Size | 2 in |
Connection Size - Side 1 | 2 in |
Handle Diameter | 3.64 in |
Connection Size - Side 2 | 2 in |
Description
Gate Valve, For Media Water, Body Material CPVC, Nominal Valve Size 2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 200 psi, Coefficient of Volume (Cv) 333, Stem Type Non-Rising, Stem Material CPVC, Wedge Style Solid, Wedge Material CPVC, Seat Material FKM, Seal Material FKM, Handle Type Wheel, Bonnet Material CPVC, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 IPS, Connection Gender - Side 2 Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Splash Guard/Stopper (1025)
- THRIFCO PLUMBING 8 Inch Shower Arm W/Flange, Oil Rubbed Bronze (4405881)
- KOHLER Levity 1/4 Bath Door 62 X 59-5/8 Tb (706004-L-2MB)
- ZORO SELECT EVA Tubing, Flexible, 0.625 in OD, 100 ft. (891810)
- SPEARS Gate Valve, 1-1/2 In., Socket Weld, PVC (2012-015)
- SPEARS Gate Valve, 1 In., Socket Weld, PVC (2012-010)
- SPEARS Gate Valve, 2 In., FNPT, PVC (2011-020)
- SPEARS Gate Valve, 1 In., FNPT, PVC (2011-010)
- SPEARS Gate Valve, 3/4 In., FNPT, CPVC (2031-007C)
- SPEARS Gate Valve, 3/4 In., FNPT, PVC (2011-007)
- LEGEND VALVE 3" T-401 GATE VALVE (104-310)
- Spears Valves