Shop All Gate Valves
Spears
Gate Valve, 1/2 In., Socket Weld, PVC
Mfr # 2012-005
Zoro # G2274343
product price: $63.25
/ea
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type Socket
- Body Material PVC
- Stem Material PVC
- Handle Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spears
- MFR # 2012-005
- Zoro # G2274343
- UPC # 54211518106
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 1/2" |
Inlet to Outlet Length | 2-13/16" |
Pipe Size - Valves | 1/2" |
Overall Length | 2.81 in |
Handle Height | 4.12 in |
Connection Size - Side 1 | 1/2 in |
Handle Diameter | 2.62 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Description
Gate Valve, For Media Water, Body Material PVC, Nominal Valve Size 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 200 psi, Coefficient of Volume (Cv) 19, Stem Type Non-Rising, Stem Material PVC, Wedge Style Solid, Wedge Material Polypropylene, Seat Material Buna-N, Seal Material Buna-N, Handle Type Wheel, Bonnet Material PVC, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 Socket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Heater Connector, Cop, 18In, 3/4FIP (22N602)
- Z-MAT Urinal Floor Mats, Disposable, 20-3/8"x17-1/2", , Orchard/GY, PK 6 (IMP1525CT)
- ZORO SELECT CPVC 45 Degree Street Elbow, Schedule SDR-11, 3/4" Pipe Size, CTS Hub x CTS Spigot (4127-007)
- ZORO SELECT 3/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVR9)
- SPEARS Gate Valve, 1 In., Socket Weld, PVC (2012-010)
- SPEARS Gate Valve, 2 In., Socket Weld (2032-020)
- SPEARS Gate Valve, 1/2 In., FNPT, PVC (2011-005)
- SPEARS Gate Valve, 3/4 In., FNPT, PVC (2011-007)
- SPEARS Gate Valve, 2 In., FNPT, PVC (2011-020)
- SPEARS Gate Valve, 3/4 In., FNPT, CPVC (2031-007C)
- LEGEND VALVE 1-1/4" T-401 NO LEAD GATE VALV (104-306NL)
- Spears Valves