Shop All Gate Valves
Spears
Gate Valve, 1/2 In., Socket Weld, CPVC
Mfr # 2032-005C
Zoro # G1218472
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type Socket
- Body Material CPVC
- Valve Stem Type Non-Rising
- Max. Cold Working Pressure - CWP 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spears
- MFR # 2032-005C
- Zoro # G1218472
- UPC # 54211519707
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 1/2" |
Inlet to Outlet Length | 2-13/16" |
Pipe Size - Valves | 1/2" |
Overall Length | 2.81 in |
Handle Diameter | 2.62 in |
Nominal Valve Size | 1/2 in |
Handle Height | 4.12 in |
Connection Size - Side 1 | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Description
Gate Valve, For Media Water, Body Material CPVC, Nominal Valve Size 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 200 psi, Coefficient of Volume (Cv) 19, Stem Type Non-Rising, Stem Material CPVC, Wedge Style Solid, Wedge Material CPVC, Seat Material FKM, Seal Material FKM, Handle Type Wheel, Bonnet Material CPVC, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 Socket, Connection Gender - Side 2 Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Strainer Repair Kit For SP509 (VRKEWSTR)
- RHEEM 36 gal, Electric Water Heater, 208V, Single, Three Phase (ELDS40-TB)
- ELKAY Sink, Drop-In Mount, 2 Hole, Satin Finish (D115152)
- CHICAGO FAUCET 1/2 In. Ips Male Pipe Slip Flange (1003-213JKCP)
- SPEARS Gate Valve, 3/4 In., Socket Weld, PVC (2012-007)
- SPEARS Gate Valve, 2 In., Socket Weld, PVC (2012-020)
- SPEARS Gate Valve, 1 In., FNPT, PVC (2031-010)
- SPEARS Gate Valve, 1 In., Socket Weld, PVC (2012-010)
- SPEARS Gate Valve, 1/2 In., FNPT, PVC (2011-005)
- SPEARS Gate Valve, 3/4 In., FNPT, CPVC (2031-007C)
- HOMEWERKS 170-2-12-12 0.5 In. Brass Threaded Gate Valve (122775)
- Spears Valves