Shop All Gate Valves
Spears
Gate Valve, 1/2 In., FNPT, PVC
Mfr # 2031-005
Zoro # G1821242
product price: $70.29
/ea
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type FNPT
- Body Material PVC
- Max. Cold Working Pressure - CWP 200 psi
- Bonnet Style Screwed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spears
- MFR # 2031-005
- Zoro # G1821242
- UPC # 54211518403
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 1/2" |
Inlet to Outlet Length | 2 13/16 in |
Pipe Size - Valves | 1/2" |
Overall Length | 2.81 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Handle Diameter | 2.62 in |
Handle Height | 4.12 in |
Connection Size - Side 2 | 1/2 in |
Description
Gate Valve, For Media Water, Body Material PVC, Nominal Valve Size 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 200 psi, Coefficient of Volume (Cv) 19, Stem Type Non-Rising, Stem Material PVC, Wedge Style Solid, Wedge Material Polypropylene, Seat Material FKM, Seal Material FKM, Handle Type Wheel, Bonnet Material PVC, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 IPS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Street 90 deg, 1/4", 125, Brz Nl (4385006830)
- JOHN GUEST Barbed, Push-to-Connect Reducer, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI061208S-PK10)
- JONES STEPHENS Top Grate, Three Quarter, PVC, 3/4" Thick (S59011)
- LEGEND VALVE 1" NL F1960 PEX x INSERT ADPTE (462-805NL)
- SPEARS Gate Valve, 1 In., Socket Weld, PVC (2012-010)
- SPEARS Gate Valve, 2 In., Socket Weld (2032-020)
- SPEARS Gate Valve, 3/4 In., FNPT, CPVC (2031-007C)
- SPEARS Gate Valve, 2 In., FNPT, PVC (2011-020)
- SPEARS Gate Valve, 1 In., FNPT, PVC (2011-010)
- SPEARS Gate Valve, 1-1/2 In., Socket Weld, PVC (2012-015)
- SHARPE VALVES Gate Valve, Class 800, 1 In., FNPT (4371004120)
- Spears Valves