Shop All Gate Valves
Spears
Gate Valve, 1/2 In., FNPT, CPVC
Mfr # 2031-005C
Zoro # G0437324
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type FNPT
- Body Material CPVC
- Inlet to Outlet Length 2-13/16"
- Pipe Size - Valves 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spears
- MFR # 2031-005C
- Zoro # G0437324
- UPC # 54211519608
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 1/2" |
Inlet to Outlet Length | 2-13/16" |
Pipe Size - Valves | 1/2" |
Overall Length | 2.81 in |
Connection Size - Side 1 | 1/2 in |
Handle Height | 4.12 in |
Handle Diameter | 2.62 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Description
Gate Valve, For Media Water, Body Material CPVC, Nominal Valve Size 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 200 psi, Coefficient of Volume (Cv) 19, Stem Type Non-Rising, Stem Material CPVC, Wedge Style Solid, Wedge Material CPVC, Seat Material FKM, Seal Material FKM, Handle Type Wheel, Bonnet Material CPVC, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 IPS, Connection Gender - Side 2 Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPressG tee, 3/4" x 3/4" x 1/2" (25331)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3008 04 11)
- ZURN 1-1/4" Pipe Dia., Brass, Threaded One End, Tailpiece (Z8966-8-PC)
- OATEY Jumbo Wax Gasket, 3" and 4" (90243)
- SPEARS Gate Valve, 2 In., Socket Weld, CPVC (2032-020C)
- SPEARS Gate Valve, 3/4 In., Socket Weld, PVC (2012-007)
- SPEARS Gate Valve, 2 In., Socket Weld, PVC (2012-020)
- SPEARS Gate Valve, 1 In., Socket Weld, CPVC (2032-010C)
- SPEARS Gate Valve, 1 In., FNPT, PVC (2031-010)
- SPEARS Gate Valve, 2 In., FNPT, PVC (2011-020)
- LEGEND VALVE 1-1/2" T-415 GATE VALVE (104-507)
- Spears Valves