Shop All Gate Valves
Spears
Gate Valve, 1 In., Socket Weld, PVC
Mfr # 2012-010
Zoro # G3472086
original price:
$82.34
7% off
new price: $76.15
/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type Socket
- Body Material PVC
- Max. Cold Working Pressure - CWP 200 psi
- Valve Max. Fluid Temp. 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spears
- MFR # 2012-010
- Zoro # G3472086
- UPC # 542115181200
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 1" |
Pipe Size - Valves | 1" |
Inlet to Outlet Length | 3-5/16" |
Overall Length | 3.31 in |
Connection Size - Side 2 | 1 in |
Connection Size - Side 1 | 1 in |
Handle Diameter | 2.62 in |
Nominal Valve Size | 1 in |
Handle Height | 4.31 in |
Description
Gate Valve, For Media Water, Body Material PVC, Nominal Valve Size 1 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 200 psi, Coefficient of Volume (Cv) 44, Stem Type Non-Rising, Stem Material PVC, Wedge Style Solid, Wedge Material Polypropylene, Seat Material Buna-N, Seal Material Buna-N, Handle Type Wheel, Bonnet Material PVC, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 Socket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1" Female NPT Malleable Iron Cap Class 150 (0318900602)
- ZORO SELECT PEX Tubing, Blue, 3/4 in, 100 ft, 100 psi (Q4PC100XBLUE)
- KOHLER 20-7/16" L, Purist, Metal, 18 Grab Bar (11892-BS)
- LEGEND VALVE 1" T-751 S.S. GATE VALVE (113-405)
- SPEARS Gate Valve, 2 In., Socket Weld, CPVC (2032-020C)
- SPEARS Gate Valve, 1-1/2 In., Socket Weld, PVC (2012-015)
- SPEARS Gate Valve, 2 In., Socket Weld (2032-020)
- SPEARS Gate Valve, 3/4 In., Socket Weld, PVC (2012-007)
- SPEARS Gate Valve, 2 In., Socket Weld, PVC (2012-020)
- SPEARS Gate Valve, 3/4 In., FNPT, CPVC (2031-007C)
- KENNEDY VALVE 6" Gate Valve 350 PSI (7000360142)
- Spears Gate Valves