Shop All Gate Valves
Spears
Gate Valve, 1-1/4 In., Socket Weld, PVC
Mfr # 2032-012
Zoro # G3190966
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Connection Type Socket
- Body Material PVC
- Valve Stem Type Non-Rising
- Inlet to Outlet Length 3 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spears
- MFR # 2032-012
- Zoro # G3190966
- UPC # 54211518533
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 1 1/4" |
Inlet to Outlet Length | 3 9/16 in |
Pipe Size - Valves | 1 1/4" |
Overall Length | 3.56 in |
Connection Size - Side 2 | 1 1/4 in |
Handle Diameter | 3.64 in |
Handle Height | 6.56 in |
Connection Size - Side 1 | 1 1/4 in |
Nominal Valve Size | 1 1/4 in |
Description
Gate Valve, For Media Water, Body Material PVC, Nominal Valve Size 1 1/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 200 psi, Coefficient of Volume (Cv) 128, Stem Type Non-Rising, Stem Material PVC, Wedge Style Solid, Wedge Material Polypropylene, Seat Material FKM, Seal Material FKM, Handle Type Wheel, Bonnet Material PVC, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 Socket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 1/2" Viega PureFlow Jaw for M18 Short Throw Press Tool (49-16-2631P)
- IN-SINK-ERATOR Hot Water Dispenser, Twst Lever Hndle, SS (H-CLASSIC-SS)
- LASCO FITTINGS 45 Elbow, PVC, 2 in, Socket, SCH 40, White (417020BC)
- KOHLER Honesty 24 Towel Bar (26634-2MB)
- SPEARS Gate Valve, 3/4 In., FNPT, CPVC (2031-007C)
- SPEARS Gate Valve, 1-1/4 In., Socket Weld, PVC (2012-012)
- SPEARS Gate Valve, 1/2 In., FNPT, PVC (2011-005)
- SPEARS Gate Valve, 1-1/2 In., FNPT, PVC (2011-015)
- SPEARS Gate Valve, 1-1/2 In., Socket Weld, PVC (2012-015)
- SPEARS Gate Valve, 1 In., Socket Weld, CPVC (2032-010C)
- MILWAUKEE VALVE Gate Valve, 1 In., Bronze, Rising Stem (UP148 1)
- Spears Valves