Shop All Gate Valves
Spears
Gate Valve, 1-1/4 In., FNPT, PVC
Mfr # 2011-012
Zoro # G3384071
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Connection Type FNPT
- Body Material PVC
- Seal Material Buna-n
- Handle Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spears
- MFR # 2011-012
- Zoro # G3384071
- UPC # 54211518038
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 1 1/4" |
Pipe Size - Valves | 1 1/4" |
Inlet to Outlet Length | 3 9/16 in |
Overall Length | 3.56 in |
Connection Size - Side 1 | 1 1/4 in |
Connection Size - Side 2 | 1 1/4 in |
Nominal Valve Size | 1 1/4 in |
Handle Diameter | 3.64 in |
Handle Height | 6.56 in |
Description
Gate Valve, For Media Water, Body Material PVC, Nominal Valve Size 1 1/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 200 psi, Coefficient of Volume (Cv) 128, Stem Type Non-Rising, Stem Material PVC, Wedge Style Solid, Wedge Material Polypropylene, Seat Material Buna-N, Seal Material Buna-N, Handle Type Wheel, Bonnet Material PVC, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 IPS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 4" T-312 DI WAFER CK SS316 DIS (116-234)
- LEGRIS Anr Coupling, Brass Pipe Fitting, Threaded (0117 00 27)
- CHICAGO FAUCET Shower Head (600-CP)
- DORMONT Gas Connector, 3/4 x48 In L, 106,000 BTU (30C-4242-48)
- SPEARS Gate Valve, 2 In., Socket Weld, PVC (2012-020)
- SPEARS Gate Valve, 3/4 In., Socket Weld, PVC (2012-007)
- SPEARS Gate Valve, 2 In., Socket Weld, CPVC (2032-020C)
- SPEARS Gate Valve, 2 In., Socket Weld (2032-020)
- SPEARS Gate Valve, 1-1/2 In., FNPT, PVC (2011-015)
- SPEARS Gate Valve, 1/2 In., FNPT, PVC (2011-005)
- LEGEND VALVE 1" T-414 BRONZE GATE VALVE (104-655)
- Spears Gate Valves