Shop All Gate Valves
Spears
Gate Valve, 1-1/4 In., FNPT, CPVC
Mfr # 2031-012C
Zoro # G3062762
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Connection Type FNPT
- Body Material CPVC
- Wedge Material CPVC
- Inlet to Outlet Length 3 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spears
- MFR # 2031-012C
- Zoro # G3062762
- UPC # 054211519639
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 1 1/4" |
Inlet to Outlet Length | 3 9/16 in |
Pipe Size - Valves | 1 1/4" |
Overall Length | 3.56 in |
Nominal Valve Size | 1 1/4 in |
Handle Diameter | 3.64 in |
Handle Height | 6.56 in |
Connection Size - Side 2 | 1 1/4 in |
Connection Size - Side 1 | 1 1/4 in |
Description
Gate Valve, For Media Water, Body Material CPVC, Nominal Valve Size 1 1/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 200 psi, Coefficient of Volume (Cv) 128, Stem Type Non-Rising, Stem Material CPVC, Wedge Style Solid, Wedge Material CPVC, Seat Material FKM, Seal Material FKM, Handle Type Wheel, Bonnet Material CPVC, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 IPS, Connection Gender - Side 2 Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 6 PK (RPWF-AFC-RF-G3-6-70343)
- HAYWARD FLOW CONTROL 2", CPVC, Replacement Basket (BS22001/8)
- LEGEND VALVE 1/2" BLACK UNION (350-443)
- ZORO SELECT Flange, 2-1/2", Iron, 300 psi (0390201028)
- SPEARS Gate Valve, 3/4 In., FNPT, CPVC (2031-007C)
- SPEARS Gate Valve, 2 In., Socket Weld, CPVC (2032-020C)
- SPEARS Gate Valve, 1 In., Socket Weld, PVC (2012-010)
- SPEARS Gate Valve, 1 In., Socket Weld, CPVC (2032-010C)
- SPEARS Gate Valve, 1/2 In., Socket Weld, PVC (2032-005)
- SPEARS Gate Valve, 2 In., Socket Weld, PVC (2012-020)
- VALTERRA Gate Valve, Class 125, 3 In., PVC (4304GR)
- Spears Gate Valves