Shop All Gate Valves
Spears
Gate Valve, 1-1/2 In., Socket Weld
Mfr # 2032-015C
Zoro # G1320216
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type Socket
- Body Material CPVC
- Inlet to Outlet Length 3 9/16 in
- Max. Water Pressure - CWP 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spears
- MFR # 2032-015C
- Zoro # G1320216
- UPC # 54211519745
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 1 1/2" |
Inlet to Outlet Length | 3 9/16 in |
Pipe Size - Valves | 1 1/2" |
Overall Length | 3.56 in |
Handle Height | 6.56 in |
Connection Size - Side 1 | 1 1/2 in |
Connection Size - Side 2 | 1 1/2 in |
Handle Diameter | 3.64 in |
Nominal Valve Size | 1 1/2 in |
Description
Gate Valve, For Media Water, Body Material CPVC, Nominal Valve Size 1 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 200 psi, Coefficient of Volume (Cv) 144, Stem Type Non-Rising, Stem Material CPVC, Wedge Style Solid, Wedge Material CPVC, Seat Material FKM, Seal Material FKM, Handle Type Wheel, Bonnet Material CPVC, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 Socket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" FNPT Brass Ball Valve Inline (107-828NL)
- ANVIL Riser Clamp, Pipe Sz 4 In, 12 7/8 In L (0500173604)
- PENTAIR/PENTEK String Wound Filter Cartridge, 10 gpm, 25 Micron, 4-1/2" O.D., 9 7/8 in H (155355-75)
- ORION 1-1/2" x 10 ft. Non-Threaded Polypropylene Pipe Sch 40 (1-1/2 SCHEDULE 40 BLUELINE PIPE)
- SPEARS Gate Valve, 1-1/4 In., Socket Weld, PVC (2012-012)
- SPEARS Gate Valve, 3/4 In., FNPT, CPVC (2031-007C)
- SPEARS Gate Valve, 1 In., FNPT, PVC (2011-010)
- SPEARS Gate Valve, 2 In., Socket Weld (2032-020)
- SPEARS Gate Valve, 1-1/2 In., FNPT, PVC (2011-015)
- SPEARS Gate Valve, 1/2 In., FNPT, PVC (2011-005)
- KENNEDY VALVE Indicator Post E F/18-24" Gate Valve (7000360650)
- Spears Valves