Shop All Gate Valves
Spears
Gate Valve, 1-1/2 In., FNPT
Mfr # 2031-015
Zoro # G1464197
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type FNPT
- Body Material PVC
- Pipe Size - Valves 1 1/2"
- Body Material - Valves PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spears
- MFR # 2031-015
- Zoro # G1464197
- UPC # 54211518441
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 1 1/2" |
Pipe Size - Valves | 1 1/2" |
Inlet to Outlet Length | 3 9/16 in |
Nominal Valve Size | 1 1/2 in |
Connection Size - Side 2 | 1 1/2 in |
Handle Height | 6.56 in |
Connection Size - Side 1 | 1 1/2 in |
Overall Length | 3.56 in |
Handle Diameter | 3.64 in |
Description
Gate Valve, For Media Water, Body Material PVC, Nominal Valve Size 1 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 200 psi, Coefficient of Volume (Cv) 144, Stem Type Non-Rising, Stem Material PVC, Wedge Style Solid, Wedge Material Polypropylene, Seat Material FKM, Seal Material FKM, Handle Type Wheel, Bonnet Material PVC, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 IPS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Union, 1-1/2", 150,316, Thrd Heavy (4381037670)
- KOHLER Brenham Wall Mount Lav, No Overflow (1997-SS1N-0)
- SIAM 3/4 Lead Free Brass Plug, MNPT (XNL117-12)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0164 11 10)
- SPEARS Gate Valve, 1/2 In., FNPT, PVC (2011-005)
- SPEARS Gate Valve, 3/4 In., Socket Weld, PVC (2012-007)
- SPEARS Gate Valve, 1 In., Socket Weld, PVC (2012-010)
- SPEARS Gate Valve, 2 In., FNPT, PVC (2011-020)
- SPEARS Gate Valve, 3/4 In., FNPT, CPVC (2031-007C)
- SPEARS Gate Valve, 2 In., Socket Weld, CPVC (2032-020C)
- LEGEND VALVE 1" T-408 GATE VALVE (104-705)
- Spears Gate Valves